text.skipToContent text.skipToNavigation

O-ring, d2=3,53mm Rubber NBR 70º Shore A d2=3,53mm 26,58-AS 215

  1. ART NR 38812.026.581
  2. EAN 8715492786555
  3. UBB 950357102199
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 26.58
Diameter (mm) 26.58
Color Black
Extra info d2=3,53mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 3.53
  1. Select other sizes

Specifications