text.skipToContent text.skipToNavigation

O-ring, d2=3,53mm Rubber NBR 70º Shore A d2=3,53mm 18,64-AS 210

  1. ART NR 38812.018.641
  2. EAN 8715492786494
  3. UBB 950357204086
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 18.64
Diameter (mm) 18.64
Color Black
Extra info d2=3,53mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 3.53
  1. Select other sizes

Specifications