text.skipToContent text.skipToNavigation

O-ring, d2=2,62mm Rubber NBR 70º Shore A d2=2,62mm 15,08MM

  1. ART NR 38808.015.081
  2. EAN 8715492785145
  3. UBB 950357100524
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 15.08
Diameter (mm) 15.08
Color Black
Extra info d2=2,62mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 2.62
  1. Select other sizes

Specifications