text.skipToContent text.skipToNavigation

O-ring, d2=2,5mm Rubber NBR 70º Shore A d2=2,5mm 9,0MM

  1. ART NR 38807.009.001
  2. EAN 8715492784735
  3. UBB 950357188651
  4. UNSPSC 27111900

Price per 
-


Package: 50
Full Box only
d1 9
Diameter (mm) 9
Color Black
Extra info d2=2,5mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 2.50
  1. Select other sizes

Specifications