text.skipToContent text.skipToNavigation

O-ring, d2=2,5mm Rubber NBR 70º Shore A d2=2,5mm 14,0MM

  1. ART NR 38807.014.001
  2. EAN 8715492784780
  3. UBB 950357099718
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 14
Diameter (mm) 14
Color Black
Extra info d2=2,5mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 2.50
  1. Select other sizes

Specifications