text.skipToContent text.skipToNavigation

O-ring, d2=2,5mm Rubber NBR 70º Shore A d2=2,5mm 11,0MM

  1. ART NR 38807.011.001
  2. EAN 8715492784759
  3. UBB 950357188818
  4. UNSPSC 27111900

Price per 
-


Package: 50
Full Box only
d1 11
Diameter (mm) 11
Color Black
Extra info d2=2,5mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 2.50
  1. Select other sizes

Specifications