text.skipToContent text.skipToNavigation

O-ring, d2=1,78MM Rubber NBR 70º Shore A d2=1,78mm 26,70-AS 023

  1. ART NR 38803.026.701
  2. EAN 8715492783844
  3. UBB 950357181888
  4. UNSPSC 27111900

Price per 
-


Package: 10
Full Box only
d1 26.70
Diameter (mm) 26.7
Color Black
Extra info d2=1,78mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 1.78
  1. Select other sizes

Specifications