text.skipToContent text.skipToNavigation

O-ring, d2=1,78MM Rubber NBR 70º Shore A d2=1,78mm 20,35-AS 019

  1. ART NR 38803.020.351
  2. EAN 8715492783806
  3. UBB 950357181474
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 20.35
Diameter (mm) 20.35
Color Black
Extra info d2=1,78mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 1.78
  1. Select other sizes

Specifications