text.skipToContent text.skipToNavigation

O-ring, d2=1,78MM Rubber NBR 70º Shore A d2=1,78mm 18,77-AS 018

  1. ART NR 38803.018.771
  2. EAN 8715492783790
  3. UBB 950357285267
  4. UNSPSC 27111900

Price per 
-


Package: 25
Full Box only
d1 18.77
Diameter (mm) 18.77
Color Black
Extra info d2=1,78mm
Material Rubber
Material technical NBR 70º Shore A
Thickness 1.78
  1. Select other sizes

Specifications