text.skipToContent text.skipToNavigation

NORD-LOCK Vibration proof wedge-locking washer Stainless steel A4 M6

  1. ART NR 55437.060.001
  2. EAN 7330948061539
  3. UBB 500500816086
  4. UNSPSC 31161807
  5. Manufacturer article nr  NL-6-R.V.S

Price per 
-


Package: 200
Full Box only

Nord-Lock wedge-locking products are recognized around the world for their ability to secure bolted joints exposed to severe vibration and dynamic loads. The system cannot loosen unintentionally as it creates a wedge underneath the bolt head/nut. An ideal solution for bolted joints where failure is not an option.

For nom. size M6
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

d1 6.5
d2 10.8
s (Set) Del pro 1.8
s (Set) A4 2.2
s (Set) 254 SMO 2.2