text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
General work wears
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
9A254003
Login to view your prices
Login to view the stock level
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Milwaukee General work wears M12 HJRED2-201 (XL)
Not available anymore
Previous
Next
Article number
9A254003
Battery (Ah)
2 2 2 2 2 2 2 2 2 2 2
Battery type
Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion Li-Ion
Number of batteries including
1 1 1 1 1 1 1 1 1 1 1
Voltage (V)
12 12 12 12 12 12 12 12 12 12 12
View all specifications
Specifications & standards
Downloads
Specifications
Battery (Ah)
2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2
Battery type
Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion
Number of batteries including
1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1
Voltage (V)
12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12 , 12
Download PDF
Print
Description
Optimised insulation minimizes weight while maximizing heat retention. 5 sewn in carbon fibre heating zones - distributes heat to core body areas and to the pockets. Superior runtime - up to 8 hours of heat on a single battery charge and slimmer design. Easy touch heat controller - 3 heat settings: High, Medium, Low. M12™ battery holder - sleek pocket design for minimal user interference. USB power port to charge electrical devices - charge phones/MP3 players whilst on the move. Hand pockets + added chest pocket - ideal for storing a mobile phone, iPod, MP3 player, etc. Water and wind resistant - provides comfort and durability in harsh environment. Expandable battery pouch for use with all M12™ REDLITHIUM-ION™ battery packs.
Article numbers
Article number
9A254003
EAN
4002395003969
UBB
500513654144
UNSPSC
46181533
Manufacturer article nr
4933443841
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering