text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Round milling cutter 9,6X19X64MM

  1. ART NR 0V806624
  2. EAN 4007430228222
  3. UBB 500662524411
  4. UNSPSC 27112700
  5. Manufacturer article nr  628347000

Price per 
-


Package: 1

Carbide burrs with cross-cut gearing for general applications. The cross-cut gearing permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze., Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles

Carbide burrs with cross-cut gearing for general applications. The cross-cut gearing permits comfortable working and better control. Thanks to the improved ease of cutting, the material removal is increased. Suitable for almost all metals, such as hardened and unhardened steel, stainless steel, titanium, brass, copper, cast iron, bronze. Application examples: Deburring, machining of contours, processing of surfaces, milling of hard to reach places, machining of narrow angles For processing surfaces, contours and radii.

Drill ø 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Useful length 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm , 20 mm
Total length (mm) 64 , 64 , 64 , 64 , 64 , 64 , 64 , 64 , 64 , 64 , 64 , 64
Shaft size ø (mm) 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6 , 6