text.skipToContent text.skipToNavigation

Metabo Keyless chuck FUTURO TOP 13MM 1/2

  1. ART NR 7Z175266
  2. EAN 4007430430137
  3. UBB 500662768463
  4. UNSPSC 27112700
  5. Manufacturer article nr  636602000

Price per 
-


Package: 1

The first impact-proof keyless chuck, with integrated spring-loaded bit clamping mechanism and dual dust protection, Keyless for quick tool change, Firm grip of clamped tools even under the toughest loads, The oil-resistant, hard-wearing rubber bellows system protects the thread and the precision press fit from dust and dirt, For clockwise rotating drills only

The first impact-proof keyless chuck, with integrated spring-loaded bit clamping mechanism and dual dust protection Keyless for quick tool change Firm grip of clamped tools even under the toughest loads The oil-resistant, hard-wearing rubber bellows system protects the thread and the precision press fit from dust and dirt For clockwise rotating drills only

Outer diameter 42.8 mm