text.skipToContent text.skipToNavigation

Metabo HSS-BiM hole saw 51MM

  1. ART NR 9N636825
  2. EAN 4007430103109
  3. UBB 500662415438
  4. UNSPSC 31390000
  5. Manufacturer article nr  625184000

Price per 
-


Package: 1

Hole saws made of bi-metal with hardened cobalt teeth. Quicker chip removal through a new kind of teeth with irregular tooth shape and division giving much quicker cuts with less vibration. The larger teeth gaps and the inclination ensure effective chip removal. Quicker and softer chip removal through new kind of teeth with irregular tooth shape and division thus less vibration For use in cast steel and grey cast iron, stainless steel, constructional steel, aluminium, bronze, copper PVC, acrylic glass, wood. Maximum cutting depth approximately 40 mm Thread for hole saws-Ø 14-30 mm: 1/2-20 UNF

Diameter (mm) 51