text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Hammer drill bit 7,0X160MM

  1. ART NR 4Q105216
  2. EAN 4007430182548
  3. UBB 500662473429
  4. UNSPSC 27112700
  5. Manufacturer article nr  626214000

Price per 
-


Package: 1

Intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and maximum quiet running - even on the toughest loads., Highest level of safety thanks to the optimum symmetrical head geometry with 4 full carbide cutters, which do not catch when encountering reinforcing., Up to Ø 10 mm: with innovative, welded full carbide head for maximum tool life and larger dust outputs for highest drill speed, Power breakers cause micro tears in the material for a noticeable quicker drill progress, Low-vibration drilling with 4-spiral helix. 2 large volume helixes remove the bore dust quickly and reliably from the drill hole, two reinforced spirals ensure additional safety and stability., Extremely resistant to breakage thanks to high-grade special steel, Very long tool life for up to 50% more dowel-compatible circular bores, For professional use in the hardest natural stones, concrete, masonry.

The connection of the new, innovative, intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and unusually quiet running - even on the toughest loads., Ø 5-16 mm: Thanks to the optimum symmetrical head geometry with 4 full carbide cutters, the drill runs with extremely low vibrations and does not catch when encountering reinforcing. The one-piece full carbide plate is optimally embedded in the steel body using a maximum joining surface. This way, head and spiral form a unit - especially when it needs to compensate impacts and torsional strength. Furthermore, the special head geometry creates spherical drill holes and thereby remains dowel-suitable at maximum tool life., Ø 18-32 mm: Three-piece carbide element: The innovative, unique carbide cutting geometry and the large, robust subsidiary blades arranged in an optimum 4 x 90° symmetry prevent catching on reinforcements and ensure perfectly round drilled holes. The centring point and the wear simple, accurate piloting and the evaluation of measured dowel holes. The genuine 4-spiral helical geometry distributes the loads optimally on all spirals, thereby attaining low-vibration drilling characteristics. The four large-volume conveyor coils quickly remove the drill dust from the drill hole. The high-quality special steel makes the drill extremely robust and the resistance is further increased by the special surface treatment. It drills up to 50% more dowel-suitable drill holes than other drill hammer bits. For professional use in the hardest natural stones, concrete, masonry.

Content (pcs) 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1 , 1
Diameter (mm) 7 , 7 , 7 , 7 , 7 , 7 , 7 , 7 , 7 , 7 , 7 , 7
Connection type SDS-Plus
Useful length 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm , 100 mm
Total length (mm) 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165 , 165