text.skipToContent text.skipToNavigation

Metabo Hammer drill bit 5,0X210MM

  1. ART NR 3X754516
  2. EAN 4007430289803
  3. UBB 500662465268
  4. UNSPSC 27112700
  5. Manufacturer article nr  626241000

Price per 
-


Package: 1

Intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and maximum quiet running - even on the toughest loads., Highest level of safety thanks to the optimum symmetrical head geometry with 4 full carbide cutters, which do not catch when encountering reinforcing., Up to Ø 10 mm: with innovative, welded full carbide head for maximum tool life and larger dust outputs for highest drill speed, Power breakers cause micro tears in the material for a noticeable quicker drill progress, Low-vibration drilling with 4-spiral helix. 2 large volume helixes remove the bore dust quickly and reliably from the drill hole, two reinforced spirals ensure additional safety and stability., Extremely resistant to breakage thanks to high-grade special steel, Very long tool life for up to 50% more dowel-compatible circular bores, For professional use in the hardest natural stones, concrete, masonry.

The connection of the new, innovative, intelligent geometry with its uncompromised quality of detail ensures a long service life, precise drill holes and unusually quiet running - even on the toughest loads., Ø 5-16 mm: Thanks to the optimum symmetrical head geometry with 4 full carbide cutters, the drill runs with extremely low vibrations and does not catch when encountering reinforcing. The one-piece full carbide plate is optimally embedded in the steel body using a maximum joining surface. This way, head and spiral form a unit - especially when it needs to compensate impacts and torsional strength. Furthermore, the special head geometry creates spherical drill holes and thereby remains dowel-suitable at maximum tool life., Ø 18-32 mm: Three-piece carbide element: The innovative, unique carbide cutting geometry and the large, robust subsidiary blades arranged in an optimum 4 x 90° symmetry prevent catching on reinforcements and ensure perfectly round drilled holes. The centring point and the wear simple, accurate piloting and the evaluation of measured dowel holes. The genuine 4-spiral helical geometry distributes the loads optimally on all spirals, thereby attaining low-vibration drilling characteristics. The four large-volume conveyor coils quickly remove the drill dust from the drill hole. The high-quality special steel makes the drill extremely robust and the resistance is further increased by the special surface treatment. It drills up to 50% more dowel-suitable drill holes than other drill hammer bits. For professional use in the hardest natural stones, concrete, masonry.

Content (pcs) 1
Diameter (mm) 5
Connection type SDS-Plus
Useful length 150 mm
Total length (mm) 215