text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Cordless Tapper GB 18 LTX BL QI BODY

  1. ART NR 3T346081
  2. EAN 4007430306197
  3. UBB 500658517551
  4. UNSPSC 27112700
  5. Manufacturer article nr  603827840

Price per 
-


Package: 1

High-grade cordless drill/screwdriver with unique, patented thread-tapping function Quick and interruption-free cutting and cleaning of threads thanks to automatic change of direction of rotation Keyless chuck inserting taps with square and cylindrical shanks Metabo "Quick" System: quick change of bit retainer and bits for flexible working Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving Selectable "impuls" mode for removal of stubborn screws and for spot-drilling on smooth surfaces Precision Stop: electronic torque control with increased precision for accurate and intricate working Overload protection: protects the motor from overheating Spindle with hexagonal recess for screwdriver bits for working without chuck Collar (Ø 43 mm) for versatile use Integrated working light to illuminate the contact area Robust die cast aluminium gear housing for optimum heat dissipation and long service life Handy belt hook and bit holder can be fixed either on the right or left side Battery packs with capacity display for checking the charge status Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life, 3-year warranty on battery packs thanks to Ultra-M technology

Corded/Cordless Cordless
Battery (Ah) 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2
Battery type Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion
No-load speed (1st gear/2nd gear) 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm , 0 - 600 / 0 - 2050 rpm
Type nr. GB 18 LTX BL Q I body
Voltage 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18