text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Cordless Drill driver BS 14,4 2X2,0AH 10MM

  1. ART NR 8Z994348
  2. EAN 4007430291547
  3. UBB 500658479513
  4. UNSPSC 27112700
  5. Manufacturer article nr  602206530

Price per 
-


Package: 1

Light compact drill/screwdriver with extremely compact design for versatile use, Integrated working light to illuminate the contact area, Handy belt hook can be fixed either on the right or left side without tools, Battery packs with capacity display for checking the charge status, Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.

Keyless chuck Belt hook 2 Li-Power battery packs (14.4 V/2.0 Ah) Charger SC 60 Plus Plastic carry case

Corded/Cordless Cordless
Cap. in wood (max.) (mm) 20
Cap. in steel (max.) (mm) 10
Battery (Ah) 2
Battery type Li-ion
Chuck clamping range (mm) 1 - 10
No-load speed (1st gear/2nd gear) 0 - 400 / 0 - 1500
Number of batteries including 2
Type nr. BS 14,4
Voltage 14.4