text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Cordless Angle grinder WP 18 LTX 125 QUICK

  1. ART NR 5Q269761
  2. EAN 4007430245045
  3. UBB 500658504765
  4. UNSPSC 27112700
  5. Manufacturer article nr  613072500

Price per 
-


Package: 1

Slim design for prolonged comfort when working overhead or in areas with limited space Paddle switch with deadmans function: safe to operate due to an ergonomically integrated non-slip switch Metabo Quick for tool-free disc change by means of a quick-locking nut Tool-free adjustable guard twist-proof Battery pack can be swivelled for better working in hard to reach places Overload protection: protects the motor from overheating Electronic soft start for smooth start-up Restart protection: prevents unintentional start-up after power supply interruption Detachable dust filter protects motor from coarse particles Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life With 5.2 Ah battery pack for extremely long operating time Battery packs with capacity display for checking the charge status, 3-year warranty on battery packs thanks to Ultra-M technology

Corded/Cordless Cordless
Battery (Ah) 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2 , 5.2
Battery type Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion
Disc ø (mm) 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125
No-load speed (1st gear/2nd gear) 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm , 8000 rpm
Type nr. WP 18 LTX 125 Quick
Voltage 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18