text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Grinding & sanding machines
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
8G782447
Login to view your prices
Login to view the stock level
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Metabo Cordless Angle grinder WF 18 LTX 125 QUICK
Not available anymore
Previous
Next
Article number
8G782447
Battery (Ah)
5.2
Battery type
Li-Ion
Disc ø (mm)
125
No-load speed (1st gear/2nd gear)
8000 rpm
Type nr.
WF 18 LTX 125 Quick
View all specifications
Specifications & standards
Downloads
Specifications
Battery (Ah)
5.2
Battery type
Li-Ion
Disc ø (mm)
125
No-load speed (1st gear/2nd gear)
8000 rpm
Type nr.
WF 18 LTX 125 Quick
Voltage (V)
18
Download PDF
Print
Description
Extremely flat gear head permits working within acute angles down to 43° Compact design for quick removal of welding slag, rust or paint in tight places e.g. frame constructions Low-fatigue working even on weld seams in difficult to access places thanks to slim handle Robust motor for long service life Metabo Quick for tool-free disc change by means of a quick-locking nut Tool-free adjustable guard twist-proof Battery pack can be swivelled for better working in hard to reach places Detachable dust filter protects motor from coarse particles Overload protection: protects the motor from overheating Electronic soft start for smooth start-up Restart protection: prevents unintentional start-up after power supply interruption Ultra-M technology for highest performance, gentle efficient charging, optimum energy utilisation and long service life With 5.2 Ah battery pack for extremely long operating time Battery packs with capacity display for checking the charge status, 3-year warranty on battery packs thanks to Ultra-M technology
Article numbers
Article number
8G782447
EAN
4007430240279
UBB
500658498745
UNSPSC
27112700
Manufacturer article nr
601306500
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering