text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Concrete drill 5,0X85MM

  1. ART NR 0I250225
  2. EAN 4007430069504
  3. UBB 500662281855
  4. UNSPSC 27112700
  5. Manufacturer article nr  627626000

Price per 
-


Package: 1

Concrete drill bit for rotary and impact drills according to DIN 8039, milled angle groove, straight spiral intake, long tool life, heat-resistant, carbide insert 130°, negative chamfer, robust version, Surface: shot blasted, Suitable for drilling in concrete, masonry, natural stone

Concrete drill bit for rotary and impact drills according to DIN 8039, milled angle groove, straight spiral intake, long tool life, heat-resistant, carbide insert 130°, negative chamfer, robust version Surface: shot blasted Suitable for drilling in concrete, masonry, natural stone

Content (pcs) 1
Diameter (mm) 5
Useful length 50 mm
Total length (mm) 85
Type Classic