text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Circular saw BKS 450/5,5 DNB PLUS

  1. ART NR 8Z688588
  2. EAN 4003665500195
  3. UBB 500658531578
  4. UNSPSC 27112700
  5. Manufacturer article nr  0104605000

Price per 
-


Package: 1

Robust machine with large cutting height for universal use on the construction site, Easy to use protective cover for safe working, High user protection thanks to splash-proofed switch and motor, Corrosion protection thanks to saw table made of galvanised sheet steel, Robust parallel guide/ripping fence with quick eccentric clamp, Push stick ready to use on parallel guide for increased safety, Retractable mitre fence with wedge type charge, Designed for continuous mode with S1 motor operating mode, More safety and durability thanks to motor brake and overload protection, Restart protection: prevents unintentional start-up after power supply interruption, Table length extension for long work pieces, foldable, High torque three-phase motor

Carbide saw blade (32 teeth) Parallel Guide / Rip Fence Mitre fence with wedge type charge Table Length Extension Crane hook Phase inverter Push stick

Corded/Cordless Corded
Arbor size (mm) 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30 , 30
Type nr. BKS 450/5,5 DNB Plus
Wattage 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt , 5500 Watt
Saw blade-ø (mm) 450 , 450 , 450 , 450 , 450 , 450 , 450 , 450 , 450 , 450 , 450 , 450
Max RPM 2735