text.skipToContent text.skipToNavigation

Metabo Auger bit 24X460MM

  1. ART NR 9B040624
  2. EAN 4007430069443
  3. UBB 500662750610
  4. UNSPSC 27112700
  5. Manufacturer article nr  627145000

Price per 
-


Package: 1

Timber auger bit with self-centring thread tip and rough cutter, Ideal for drilling deep holes in hard and soft wood, especially beams, Auger bit Ø 6-12 mm: hexagonal shank SW 10; auger bit Ø 14-32 mm: hexagonal shank SW 11

Timber auger bit with self-centring thread tip and rough cutter Ideal for drilling deep holes in hard and soft wood, especially beams Auger bit Ø 6-12 mm: hexagonal shank SW 10 auger bit Ø 14-32 mm: hexagonal shank SW 11

Content (pcs) 1
Diameter (mm) 24
Useful length 385 mm
Total length (mm) 460