text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Metabo Angle grinder W 12-125 HD

  1. ART NR 5T794713
  2. EAN 4007430280022
  3. UBB 500658567135
  4. UNSPSC 27112700
  5. Manufacturer article nr  600408000

Price per 
-


Package: 1

Long service life for demanding applications: powerful and robust angle grinder with highest power density in its class for quick work progress, Longer service life, more power: the Metabo Marathon-motor with patented dust protection, up to 20% more overload capacity and 50% more torque, Tool-free adjustable guard; twist-proof, Low-vibration side handle Metabo VibraTech (MVT), Metabo S-automatic mechanical safety clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user safety and swift progress, Restart protection after power interruption, Gear housing can be unscrewed, rotated in 90° steps and remounted for left-handed operation or cutting, Auto-stop carbon brushes to protect the motor, Aluminium flange for long service life using heavy accessories, e.g. diamond discs

Guard Inner support flange Nut with two holes Metabo VibraTech (MVT) side handle Flat-pin spanners

Corded/Cordless Corded
Cable length (mtr) 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4 , 4
Disc ø (mm) 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125 , 125
No-load speed (1st gear/2nd gear) 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600 , 9600
Torque 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm , 4.1 Nm
Type nr. W 12-125 HD
Torque (Nm) 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1 , 4.1
Wattage 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt , 1250 Watt
Max RPM 8800