text.skipToContent text.skipToNavigation

MAXXFAST Wall plug UniFast Plastic Nylon (polyamide) 7MM

  1. ART NR 30500.070.001
  2. EAN 8715494343145
  3. UBB 500577347460
  4. UNSPSC 31162103

Price per 
-


Package: 100
Full Box only
Diameter (mm) 7
Color Grey
Material Plastic
Material technical Nylon (polyamide)
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Brick ≥ Mz12 0.64
Chipboard screws 4-4,5
Concrete ≥ C20/25 0.76
Drill depth (min.) 40
Drill ø 7
Length (L) (mm) 30