text.skipToContent text.skipToNavigation

MAXXFAST Wall plug UniFast Plastic Nylon (polyamide) 10MM

  1. ART NR 30500.100.001
  2. EAN 8715494343169
  3. UBB 500577347619
  4. UNSPSC 31162103

Price per 
-


Package: 50
Full Box only
Diameter (mm) 10
Color Grey
Material Plastic
Material technical Nylon (polyamide)
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Brick ≥ Mz12 0.88
Chipboard screws 6-8
Concrete ≥ C20/25 1.80
Drill depth (min.) 60
Drill ø 10
Length (L) (mm) 50