text.skipToContent text.skipToNavigation

MAXXFAST Wall plug HammerFast Plastic Nylon (polyamide) Zinc plated 6X60MM

  1. ART NR 30510.060.060
  2. EAN 8715494343329
  3. UBB 500577349284
  4. UNSPSC 31162103

Price per 
-


Package: 100
Full Box only
Diameter (mm) 6
Length (L) (mm) 60
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 5.
Color Grey
Material Plastic
Material technical Nylon (polyamide)
Surface treatment Zinc plated
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Brick ≥ Mz12 0.28
Concrete ≥ C20/25 0.36
Drill depth (min.) 80
Drill ø 6
Grip range 30