text.skipToContent text.skipToNavigation

MAXXFAST Wall plug HammerFast Plastic Nylon (polyamide) Zinc plated 5X35MM

  1. ART NR 30510.050.035
  2. EAN 8715494343282
  3. UBB 500577348864
  4. UNSPSC 31162103

Price per 
-


Package: 100
Full Box only
Diameter (mm) 5
Length (L) (mm) 35
Info
  • Allowable loads in kN are valid for screw nails with specified diameters.
  • Allowable load includes the safety factor 5.
Color Grey
Material Plastic
Material technical Nylon (polyamide)
Surface treatment Zinc plated
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Brick ≥ Mz12 0.20
Concrete ≥ C20/25 0.32
Drill depth (min.) 55
Drill ø 5
Grip range 10