text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew raised cheese head with ttap® Steel Zinc plated yellow passivated 4X20MM (17)

Article number
Diameter
Length
Driving features ttap®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Specifications

Diameter 4 mm
Length 20 mm
Driving features ttap®
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.

Dimensions

D (mm) 4
dk 8
F 0
k 2.9
L (mm) 20
No. ttap 20
S 17

Article numbers

Article number 30130.040.020
EAN 8715494280693
UBB 500512212118
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.