text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed raised cheese head Steel Zinc plated 4X12MM (9)

  1. Art nr 30025.040.012
  2. EAN 8715494273503
  3. UBB 500571998581
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4
F 0
Length (L) (mm) 12
S 9
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

dk 8
k 3
No. cross recess 2
  1. Download Declaration of Performance