text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Steel Zinc plated yellow passivated 6X50MM (35)

  1. Art nr 30005.060.050
  2. EAN 8715494285025
  3. UBB 500512203208
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 6
F 9
Length (L) (mm) 50
S 35
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
  1. Select other sizes

Specifications

dk 12
k 6.3
No. cross recess 3
  1. Download Declaration of Performance