text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Steel Zinc plated 6X45MM (30)

  1. Art nr 30000.060.045
  2. EAN 8715494279130
  3. UBB 500512194050
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 6
F 9
Length (L) (mm) 45
S 30
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

dk 12
k 6.3
No. cross recess 3
  1. Download Declaration of Performance