text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Steel Zinc plated 4,5X20MM (15)

  1. Art nr 30000.045.020
  2. EAN 8715494278874
  3. UBB 500512191403
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
F 0
Length (L) (mm) 20
S 15
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
  1. Select other sizes

Specifications

dk 9
k 5
No. cross recess 2
  1. Download Declaration of Performance