text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Stainless steel A2 3X35MM (31)

  1. Art nr 30015.030.035
  2. EAN 8715494285216
  3. UBB 500512205104
  4. UNSPSC 31161508
Diameter (mm) 3
F 0
Length (L) (mm) 35
S 31
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 6
k 3.5
No. cross recess 1