text.skipToContent text.skipToNavigation

MAXXFAST Universal woodscrew cross recessed countersunk head Stainless steel A2 3,5X35MM (31)

  1. ART NR 30015.035.035
  2. EAN 8715494285278
  3. UBB 500512205773
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
F 0
Length (L) (mm) 35
S 31
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.
  • Diameters 3 and 3,5 are unfit for structural timber joints and therefore not CE marked.
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
  1. Select other sizes

Specifications

dk 7
k 4
No. cross recess 2