text.skipToContent text.skipToNavigation

MAXXFAST Universal construction woodscrew countersunk head with ttap® Steel Zinc plated yellow passivated 6X300MM (192)

Article number
Diameter
Length
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.

Specifications

Diameter 6 mm
Length 300 mm
Driving features ttap®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Full boxes only.
  • F = 9mm only if L ≥ 40mm.

Dimensions

D (mm) 6
dk 12
F 9
k 3.8
L (mm) 300
No. ttap 30
S 192

Article numbers

Article number 30205.060.300
EAN 8715494286282
UBB 500512278796
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.