text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Stainless steel A2 ST6,3X80MM

Article number
Diameter
Length
Application (metal) Aluminium
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2

Specifications

Diameter 6.3 mm
Length 80 mm
Application (metal) Aluminium
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

dc (max.) 13.5
D (mm) 6.3
k (max.) - 30410 5.9
k (max.) - 30415 5.9
k (max.) - 30420 6.45
L (mm) 80
L1 7.5
s 10

Standards

ISO ≈15480
DIN ≈7504-K

Article numbers

Article number 30415.063.080
EAN 8715494503228
UBB 500618371214
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.