text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw hexagon head DIN ≈7504 K Bi-Metal ST5,5X19MM

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Specifications

Diameter 5.5 mm
Length 19 mm
Driving features Hexagon
Head shape Hexagon head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

dc (max.) 11
D (mm) 5.5
k (max.) - 30410 5.4
k (max.) - 30415 5.4
k (max.) - 30420 5.45
L (mm) 19
L1 6.5
s 8

Standards

ISO ≈15480
DIN ≈7504-K

Article numbers

Article number 30420.055.019
EAN 8715494505871
UBB 500618373038
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.