text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Stainless steel A2 ST4,8X19MM

Article number
Diameter
Length
Application (metal) Aluminium
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter 4.8 mm
Length 19 mm
Application (metal) Aluminium
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.

Dimensions

D (mm) 4.8
dk 8.9
k 2.8
L (mm) 19
L1 6.5
No. cross recess 2

Standards

ISO ≈15482 H
DIN ≈7504-O H

Article numbers

Article number 30305.048.019
EAN 8715494502160
UBB 500618327422
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.