text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Stainless steel A2 ST3,9X16MM

  1. ART NR 30305.039.016
  2. EAN 8715494502054
  3. UBB 500618326358
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 16
Application (metal) Aluminium
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
Info
  • Full boxes only.
ISO ≈15482 H
DIN ≈7504 O-H
  1. Select other sizes

Specifications

dk 8,00-8,40
k 2,6
L1 4.5
No. cross recess 2