text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Bi-Metal ST3,9X22MM

  1. ART NR 30310.039.022
  2. EAN 8715494502313
  3. UBB 500618328909
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.9
Length (L) (mm) 22
Driving features Phillips
Head shape Countersunk head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.
DIN ≈7504 O-H
ISO ≈15482 H
  1. Select other sizes

Specifications

dk 8,00-8,40
k 2,6
L1 4.5
No. cross recess 2