text.skipToContent text.skipToNavigation

MAXXFAST Self-drilling screw countersunk head cross recessed DIN ≈7504 O-H Bi-Metal ST3,5X19MM

  1. ART NR 30310.035.019
  2. EAN 8715494502276
  3. UBB 500618328586
  4. UNSPSC 31161507

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 19
Driving features Phillips
Head shape Countersunk head
Material Bi-Metal
Thread Self tapping thread
Info
  • Full boxes only.
ISO ≈15482 H
DIN ≈7504 O-H
  1. Select other sizes

Specifications

dk 6,90 -7,30
k 2.35
L1 4
No. cross recess 2