text.skipToContent text.skipToNavigation

MAXXFAST Frame anchor nylon Plastic Nylon (polyamide) 8X80

  1. ART NR 30509.080.080
  2. EAN 8715494127714
  3. UBB 500619768533
  4. UNSPSC 30171906
Drill ø 8
Length (L) (mm) 75
Info
  • Tinst = Tightening torque in Nm.
Driving features Pozidriv
Material Plastic
Material technical Nylon (polyamide)
Type no. N-FAST
  1. Select other sizes

Specifications

Drill depth (min.) 55
Drill ø 8
Effective anchorage depth (hef) 40
Thickness of the fixture (tfix.max.) 30
Pull-out force (N) 560
Rivet head ø 10
Shear load (N) 160
Tinst 4