text.skipToContent text.skipToNavigation

MAXXFAST Anchor bolt ThruFast - ThruMaxx Stainless steel A4 ETA-7 8X115

  1. ART NR 30553.080.115
  2. EAN 8715494323420
  3. UBB 500577357279
  4. UNSPSC 31162101

Price per 
-


Package: 100
Full Box only
Diameter (mm) 8
Info
  • do = Nominal diameter of drill bit
  • s = Width across flats
  • ring ø = Washer diameter
  • df = Diameter of clearance hole in the fixture
  • h1 = Recommended drilling depth
  • h(nom) = Minimum hole depth
  • hef = Effective anchorage depth
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • tfix(max) = Grip range
  • Tinst = Tightening torque in Nm
  • Nrec = Recommended load in kN
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Extra info ETA-7
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Ccr, N 72
Diameter (d-D) M8
df 9
do 8
h (nom.) 59.5
h1 65
hef 48
Nrec 5.71
Ring ø 16
s 13
Scr, N 144
tfix (max.) 45
Tinst 20
  1. Download E-doc
  2. Download E-doc