text.skipToContent text.skipToNavigation

MAXXFAST Anchor bolt ThruFast - ThruMaxx Stainless steel A4 ETA-7 6X60

  1. ART NR 30553.060.060
  2. EAN 8715494323383
  3. UBB 500577356859
  4. UNSPSC 31162101

Price per 
-


Package: 200
Full Box only
Diameter (mm) 6
Length (L) (mm) 60
Info
  • do = Nominal diameter of drill bit
  • s = Width across flats
  • ring ø = Washer diameter
  • df = Diameter of clearance hole in the fixture
  • h1 = Recommended drilling depth
  • h(nom) = Minimum hole depth
  • hef = Effective anchorage depth
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • tfix(max) = Grip range
  • Tinst = Tightening torque in Nm
  • Nrec = Recommended load in kN
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Extra info ETA-7
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Ccr, N 60
Diameter (d-D) M6
df 7
do 6
h (nom.) 49.5
h1 55
hef 40
Nrec 4.29
Ring ø 12
s 10
Scr, N 120
tfix (max.) 2
Tinst 7
  1. Download E-doc
  2. Download E-doc