text.skipToContent text.skipToNavigation

MAXXFAST Anchor bolt ThruFast - ThruMaxx Stainless steel A4 ETA-7 10X120

  1. ART NR 30553.100.120
  2. EAN 8715494323444
  3. UBB 500577357436
  4. UNSPSC 31162101

Price per 
-


Package: 50
Full Box only
Info
  • do = Nominal diameter of drill bit
  • s = Width across flats
  • ring ø = Washer diameter
  • df = Diameter of clearance hole in the fixture
  • h1 = Recommended drilling depth
  • h(nom) = Minimum hole depth
  • hef = Effective anchorage depth
  • Scr,N = Spacing characteristic
  • Ccr,N = Edge distance characteristic
  • tfix(max) = Grip range
  • Tinst = Tightening torque in Nm
  • Nrec = Recommended load in kN
  • The allowable load is valid for one single anchor, at non-cracked concrete (pressure zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
Extra info ETA-7
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Full boxes only.
  1. Select other sizes

Specifications

Ccr, N 83
Diameter (d-D) M10
df 12
do 10
h (nom.) 66.5
h1 75
hef 55
Nrec 6.35
Ring ø 20
s 17
Scr, N 165
tfix (max.) 40
Tinst 35
  1. Download E-doc
  2. Download E-doc