text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Makita Cordless Impact screwdriver 18V DTD170ZJ

  1. ART NR 0I825058
  2. UBB 500658345045
  3. UNSPSC 27112700
  4. Manufacturer article nr  DTD170ZJ

Price per 
-


Package: 1
Corded/Cordless Cordless
Connection type 1/4 zeskant
Drive size 1/4
Extra info Excl. Accu & Lader; compatible met 2.0 A - 6.0 A
Impact rate (bpm) 3,800
Number of batteries including 0
Torque 175 Nm
Type nr. DTD170ZJ
Voltage 18
Max RPM 3,600