text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Makita Cordless Drywall cutter 10,8V SD100DSAJ

  1. ART NR 5S932658
  2. UBB 500672102406
  3. UNSPSC 27112700
  4. Manufacturer article nr  SD100DSAJ

Price per 
-


Package: 1
Corded/Cordless Cordless
Battery (Ah) 2
Stroke length (mm) 6
Number of batteries including 2
Type nr. SD100DSAJ
Voltage 10.8