text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Makita Cordless Drill driver 14,4V DF347DWLE

  1. ART NR 5R617282
  2. UBB 500658282412
  3. UNSPSC 27112700
  4. Manufacturer article nr  DF347DWLE

Price per 
-


Package: 1
Corded/Cordless Cordless
Cap. in wood (max.) (mm) 25
Battery (Ah) 1.3
Cap. in metal (max.) 10
Number of batteries including 2
Type nr. DF347DWLE
Voltage 14.4
Weight (g) 1400