text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Makita Cordless Drill driver 14,4V DDF343RYE

  1. ART NR 0M863124
  2. UBB 500658280432
  3. UNSPSC 27112700
  4. Manufacturer article nr  DDF343RYE

Price per 
-


Package: 1
Corded/Cordless Cordless
Cap. in wood (max.) (mm) 25
Battery (Ah) 1.5
Cap. in metal (max.) 10
Number of batteries including 2
Type nr. DDF343RYE
Voltage 14.4